text.skipToContent text.skipToNavigation

Platform trolley platforms L 705 x W 440 mm steel pipe load-bearing cap. 200 kg


Article number 1N117678
Colour Other
Width 440
Height 900
Length 705
Payload 200
Type of tyres Other
Surface protection stand Other
Packed per 1

Specifications

Colour Other
Width 440
Height 900
Length 705
Payload 200
Type of tyres Other
Surface protection stand Other
Material transport plain Aluminium
With brake No

Article numbers

Article number 1N117678
EAN 4260285074028
UBB 500581115630
UNSPSC 48102100
Manufacturer article nr  APW20-B
Do not close this page. This message will disappear, when the page is fully loaded.