text.skipToContent text.skipToNavigation

Thermometer measuring range outdoor -50 to 70 degC / int. -10 to 60 degC TFA


Article number 1M771765
Measured value memory Yes
Indication Digital
Interface No
Measuring range (mm) -50 - 70
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Packed per 1

Specifications

Measured value memory Yes
Indication Digital
Interface No
Measuring range (mm) -50 - 70
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Multiple display Yes
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K No
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement No
Separate sensor Yes

Article numbers

Article number 1M771765
EAN 4009816000026
UBB 500581120093
UNSPSC 41112212
Manufacturer article nr  301.012
Do not close this page. This message will disappear, when the page is fully loaded.