text.skipToContent text.skipToNavigation

Box dolly load capacity 250 kg TPE tyres L605xW405mm angle pigeon blue PROMAT


Article number 1E129331
Colour Blue
Width 405
Design Other
Length 605
Payload 250
Type of tyres Other
Surface protection stand Other
Packed per 1

Specifications

Colour Blue
Width 405
Design Other
Length 605
Payload 250
Type of tyres Other
Surface protection stand Other
Material transport plain Steel
With brake Yes

Article numbers

Article number 1E129331
EAN 4015448481751
UBB 500581022406
UNSPSC 27112809
Manufacturer article nr  9000444230
Do not close this page. This message will disappear, when the page is fully loaded.