text.skipToContent text.skipToNavigation

Compressor Aerotec 420-90 V TECH 360 l/min 10 bar 2.2 kW 230 V 50 Hz 90 l AEROTE


Article number 0X050033
Colour Other
Width (mm) 18.8
Height (mm) 46
Weight (g) 59
Max. pressure (bar) 10
Motor power (kW) 2.2
Rotational speed (1/min) 1200
Packed per 1

Specifications

Colour Other
Width (mm) 18.8
Height (mm) 46
Weight (g) 59
Max. pressure (bar) 10
Motor power (kW) 2.2
Rotational speed (1/min) 1200
Sound performance level (dBA) 78
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.23
Tank capacity (l) 90
With automatic start/stop Yes
Number of cylinders 2
With motor protection Yes
With spring security No
With outlet valve Yes
With condensate drain Yes
Hose connection Rapid coupling
Max. operating pressure (psi) (psi (lbf/in²)) 145
Lubrication type Oil lubricated
Number of outgoing connections 1
Mobile Yes
Drive V-snare
With non-return valve No
Connection size outlet Other
Type 25113601, Aerotec 420-90 V TECH

Article numbers

Article number 0X050033
EAN 4260479715768
UBB 500573906228
UNSPSC 40151605
Manufacturer article nr  2010179
Do not close this page. This message will disappear, when the page is fully loaded.