text.skipToContent text.skipToNavigation

Pelican (straight cutting) shears D218 overall length 300 mm ERDI


For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article number 0V889370
Length of blade (mm) 62
Length 300
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 62
Length 300
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article numbers

Article number 0V889370
UBB 500719114786
UNSPSC 27111506
Manufacturer article nr  D218-300L
Do not close this page. This message will disappear, when the page is fully loaded.