text.skipToContent text.skipToNavigation

Mitre shears HUFA suit. f. plastic profiles HUFA


Article number 0U801491
Model Other
Length of blade (mm) 55
With wire cutter No
Direction Ambidextrous
Material handle Other
Packed per 1

Specifications

Model Other
Length of blade (mm) 55
With wire cutter No
Direction Ambidextrous
Material handle Other

Article numbers

Article number 0U801491
EAN 4007237095218
UBB 500573880480
UNSPSC 27111506
Manufacturer article nr  9521
Do not close this page. This message will disappear, when the page is fully loaded.