text.skipToContent text.skipToNavigation

Protective tarpaulin pouch 900 x 1280 mm slide mating closure BÖCK


Article number 0P921417
Colour Other
Width 900
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 1280
Material Plastic
Packed per 1

Specifications

Colour Other
Width 900
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 1280
Material Plastic

Article numbers

Article number 0P921417
EAN 4260369371012
UBB 500573818373
UNSPSC 53121702
Manufacturer article nr  A0-10
Do not close this page. This message will disappear, when the page is fully loaded.