text.skipToContent text.skipToNavigation

Multimeter HDT 60 2-600 V AC/DC HDT


Article number 0G838184
Measured value memory No
Indication Digital
True RMS measurement No
Continuity test No
Interface No
Capacitance measurement No
Frequency measurement No
Packed per 1

Specifications

Measured value memory No
Indication Digital
True RMS measurement No
Continuity test No
Interface No
Capacitance measurement No
Frequency measurement No
With decibel measurement (dB) No
Data hold No
IR interface No
Explosion-tested version No
Bluetooth interface No
Resistance test/diode test Yes
Inductance measurement No
Lowest resolution, DC voltage Other
Lowest resolution, AC voltage Other
Lowest resolution, AC current Other
Lowest resolution, resistance Other
With conductivity measurement No
Max. voltage measuring range, AC (V) 600
Max. voltage measuring range, DC (V) 600
Max. current measuring range, AC (A) 10
Max. current measuring range, DC (A) 0.01
Max. resistance measuring range (MOhm) 2
Max. value storage No
Multiple display No
Measuring circuit category CAT III
Min. value storage No
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement No
Peak value memory No
Duty cycle measurements No
Temperature measurement No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 600
With display backlight No

Article numbers

Article number 0G838184
EAN 4030884801505
UBB 500573692125
UNSPSC 41113630
Manufacturer article nr  480150
Do not close this page. This message will disappear, when the page is fully loaded.