text.skipToContent text.skipToNavigation

Folding pliers length 320 mm abutting face straight powder-coated ERDI


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number 0D331091
Surface protection Other
Length 320
Jaw width (mm) 80
Cranked No
Handle cover Other
Packed per 1

Specifications

Surface protection Other
Length 320
Jaw width (mm) 80
Cranked No
Handle cover Other

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number 0D331091
UBB 500719111220
UNSPSC 27112104
Manufacturer article nr  D331-80
Do not close this page. This message will disappear, when the page is fully loaded.