text.skipToContent text.skipToNavigation

OXXA X-Spec-Sporty 8231


Article number 5Y607167
Design Twin lens spectacles
Weight 31
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 31
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Multi-coloured
Brand Oxxa
Model X-Spec-Sporty

Article numbers

Article number 5Y607167
EAN 8718249069314
UBB 500582644950
UNSPSC 46180000
Manufacturer article nr  77823100
Do not close this page. This message will disappear, when the page is fully loaded.