text.skipToContent text.skipToNavigation

Oxxa Premium X-Nitrile-Foam Safety Gloves Size 11/XXL Nitrile

Není skladem

Article number 9V938969
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 1

Specifications

Glove size (US) XXL
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 11
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Premium
Model X-Nitrile-Foam
Safety 4131X/X1XXXX
Type Safety Gloves

Article numbers

Article number 9V938969
EAN 8718249027932
UBB 500513859743
UNSPSC 46181504
Manufacturer article nr  15128011
Do not close this page. This message will disappear, when the page is fully loaded.