text.skipToContent text.skipToNavigation

OXXA Premium Glove X-CUT-FLEX 51-705 10

Article number 7M538515
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Premium
Model X-Cut-Flex
Safety 4X42DP

Article numbers

Article number 7M538515
EAN 8718249064388
UBB 500700221525
UNSPSC 46180000
Manufacturer article nr  15170510
Do not close this page. This message will disappear, when the page is fully loaded.