text.skipToContent text.skipToNavigation

OXXA Premium 50 pieces GLOVE 246BK Nitrile Grippaz M


Article number 7A618988
Colour Black
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Packed per 1

Specifications

Colour Black
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model X-Grippaz Pro

Article numbers

Article number 7A618988
EAN 8718249045486
UBB 500635354342
UNSPSC 27110000
Manufacturer article nr  246BK/8 (14455008)
Do not close this page. This message will disappear, when the page is fully loaded.