text.skipToContent text.skipToNavigation

OXXA Nila 8218


Article number 7B087093
Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Yellow
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Black
Brand OXXA
Model Nila

Article numbers

Article number 7B087093
EAN 8718249069031
UBB 500583029318
UNSPSC 46180000
Manufacturer article nr  77821800
Do not close this page. This message will disappear, when the page is fully loaded.