text.skipToContent text.skipToNavigation

OXXA Nila 8217


Article number 1F190350
Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Black
Brand Oxxa
Model Nila

Article numbers

Article number 1F190350
EAN 8718249069024
UBB 500581027520
UNSPSC 46180000
Manufacturer article nr  77821700
Do not close this page. This message will disappear, when the page is fully loaded.