text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

OXXA Essential Protective gloves INDIA NERFL Natural 8


Article number 2M494222
Colour Other
Design 5-finger
Insulated No
Quality class Other
Material Leather
Type of closure Pull-on
Type of delivery Pair
Packed per 1

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Material Leather
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa essential
Model Driver-Pro

Article numbers

Article number 2M494222
EAN 8718249002380
UBB 500513852631
UNSPSC 46181504
Manufacturer article nr  11139708
Do not close this page. This message will disappear, when the page is fully loaded.