text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Not flame entertaining clothing
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Work wear
Not flame entertaining clothing
7N956496
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
OXXA Essential PROBATEX WERKBROEK 0199 FR-AST 46
Add to catalogue
Previous
Next
/ price per 
-
Excl. VAT
Article number
7N956496
Colour
Blue
Watertight
No
Quality class
Other
Antistatic version
Yes
Material
Blended fabric
Thermally insulated
No
Type of closure
Button and button hole
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Blue
Watertight
No
Quality class
Other
Antistatic version
Yes
Material
Blended fabric
Thermally insulated
No
Type of closure
Button and button hole
Fire retardant version
Yes
Heat protection
Yes
Protection against chemicals
No
Arc fault tested
No
Disposable
No
Fitting type
Regular fit
Water repellent
No
High visibility (signal colours)
No
With reflective striping
No
Gender
Unisex
Child model
No
Cut resistant
No
Size
46 - 46
Bib trousers
No
Waders
No
Material weight (g/m²)
330
Water/wetness protection according to EN 343
No
Warning protection according to EN ISO 20471
No
Heat and flame protection according to EN 11612
Yes
Welding protection according to EN 11611
Yes
Length (mm)
1/1 long
Brand
Oxxa essential
Model
Max
Safety
Y/Y/Y
Download as PDF
Print
Article numbers
Article number
7N956496
EAN
8718249037399
UBB
500513831858
UNSPSC
53100000
Manufacturer article nr
23019946
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering