text.skipToContent text.skipToNavigation

OXXA Essential Disposable coverall 8250 TYPE 5/6 White XXL


Article number 3P335529
Colour Multi-coloured
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour Multi-coloured
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) XXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 7 - 7
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Model Owen

Article numbers

Article number 3P335529
EAN 8718249048562
UBB 500650333130
UNSPSC 46181503
Manufacturer article nr  8250 XXL (27825007)
Do not close this page. This message will disappear, when the page is fully loaded.