text.skipToContent text.skipToNavigation

OXXA Essential Nitrile Gloves 4530 100 pieces M


Article number 6G555315
Colour Blue
Thickness (mm) 0.13
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Packed per 1

Specifications

Colour Blue
Thickness (mm) 0.13
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) M
Powdered No
Sterile No
Model Nitri-Strong
Safety KJA

Article numbers

Article number 6G555315
EAN 8718249008702
UBB 500513793736
UNSPSC 27110000
Manufacturer article nr  14453008
Do not close this page. This message will disappear, when the page is fully loaded.