text.skipToContent text.skipToNavigation

Oxxa Essential Nitri-Fit Disposable Gloves NBR Size S Blue


Article number 0L503608
Colour Blue
Length (mm) 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered No
Sterile No
Packed per 1

Specifications

Colour Blue
Length (mm) 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) S
Powdered No
Sterile No
Brand OXXA Essential
Model Nitri-Fit
Type Disposable Gloves

Article numbers

Article number 0L503608
EAN 8718249068232
UBB 500573751020
UNSPSC 46180000
Manufacturer article nr  14452607
Do not close this page. This message will disappear, when the page is fully loaded.