text.skipToContent text.skipToNavigation

OXXA Essential Gloves Tropic Premium 11-461 8


Article number 1T642645
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Packed per 1

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA Essential
Model Tropic-Comfort

Article numbers

Article number 1T642645
EAN 8718249048166
UBB 500650330573
UNSPSC 46181504
Manufacturer article nr  11146108
Do not close this page. This message will disappear, when the page is fully loaded.