text.skipToContent text.skipToNavigation

OXXA Essential Disposable coverall 8250 TYPE 5/6 White/OR 3XL


Article number 2Z541333
Colour Multi-coloured
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour Multi-coloured
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent No
Size (US/CA) XXXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 8 - 8
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Essential
Model Owen

Article numbers

Article number 2Z541333
EAN 8718249058561
UBB 500715800263
UNSPSC 46180000
Manufacturer article nr  27825008
Do not close this page. This message will disappear, when the page is fully loaded.