text.skipToContent text.skipToNavigation

OXXA Essential CUTRESISTANT GLOVE PULIGHT 14-104 10


Article number 8L553332
Glove size (US)
Colour Multi-coloured
Quality class Other
Coating Palm coated
Material Other
Glove size 10
Protection against mechanical risk Yes
Packed per 1

Specifications

Glove size (US) XL
Colour Multi-coloured
Quality class Other
Coating Palm coated
Material Other
Glove size 10
Protection against mechanical risk Yes
Brand OXXA Essential
Model PU-Light

Article numbers

Article number 8L553332
EAN 8718249059360
UBB 500697990181
UNSPSC 46180000
Manufacturer article nr  11410410
Do not close this page. This message will disappear, when the page is fully loaded.