text.skipToContent text.skipToNavigation

Oxxa Essential Omar Overall Size L/5 Non-Woven Fabric White Two-Way Zipper


Article number
Size (US/CA)
Show all
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Packed per 1

Specifications

Size (US/CA) L
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 5 - 5
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Essential
Commodity code
Model Omar
Type Overall

Article numbers

Article number 2H738465
EAN 8718249048609
UBB 500650333544
UNSPSC 46181503
Manufacturer article nr  27820005

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.