text.skipToContent text.skipToNavigation

OXXA Essential Bald Eagle Winter Gloves Blue/White 11/XXL


Article number 3O637908
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Pig skin
Coating Palm coated
Material Leather
Type of closure Hook-and-loop fastener
Packed per 1

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Pig skin
Coating Palm coated
Material Leather
Type of closure Hook-and-loop fastener
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk Yes
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Model Bald-Eagle-Winter

Article numbers

Article number 3O637908
EAN 8718249064234
UBB 500700220535
UNSPSC 46180000
Manufacturer article nr  2152T/PA76..F 11/XXL (14716611)
Do not close this page. This message will disappear, when the page is fully loaded.