text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
High visibility clothing
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Work wear
High visibility clothing
9T011840
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Oxxa Essential Alika 5617 Spodnie robocze 3XL poliester fluorescencyjny pomarańczowy gumka w pasie
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9T011840
Kolor
Orange
Wasserdicht
Ja
Güteklasse
Polyester (PET)
Antistatische Ausführung
Nein
Werkstoff
Andere
Thermisch isoliert
Nein
Art des Verschlusses
Andere
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Kolor
Orange
Wasserdicht
Ja
Güteklasse
Polyester (PET)
Antistatische Ausführung
Nein
Werkstoff
Andere
Thermisch isoliert
Nein
Art des Verschlusses
Andere
Feuerhemmende Version
Nein
Hitzeschutz
Nein
Schutz gegen Chemikalien
Nein
Störlichtbogengeprüft
Nein
Einweg
Nein
Passform Typ
Regularny krój
Wodoodporność
Tak
Rozmiar (US/CA)
XXXL
Wysoka widoczność (kolory sygnalizacyjne)
Tak
Z odblaskowymi paskami
Nie
Płeć
Dla obu płci
Model dziecięcy
Nie
Odporność na przecięcie
Nie
Rozmiar
8 - 8
Spodnie typu ogrodniczki
Nie
Wodery
Nie
Masa materiału (g/m²)
175
Ochrona przed wodą/mokro zgodnie z EN 343
Tak
Ochrona przed ostrzeżeniami zgodnie z normą EN ISO 20471
Nie
Ochrona przed gorącem i płomieniem zgodnie z EN 11612
Nie
Ochrona przed spawaniem zgodnie z normą EN 11611
Nie
Długość (mm)
1/1 długości
Marka
OXXA Essential
Kod towaru
62104000
O (max.)
Alika
Safety
3,1/1,2
Download as PDF
Print
Article numbers
Article number
9T011840
EAN
8718249033834
UBB
500513809912
UNSPSC
46181533
Manufacturer article nr
24561708
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering