text.skipToContent text.skipToNavigation

OXXA Egon 8226


Article number 2C322337
Design Twin lens spectacles
Weight 110
Adjustable Yes
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 110
Adjustable Yes
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Indirect
Colour frame Blue
Brand Oxxa
Model Egon

Article numbers

Article number 2C322337
EAN 8718249069437
UBB 500581341442
UNSPSC 46180000
Manufacturer article nr  77822600
Do not close this page. This message will disappear, when the page is fully loaded.