text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

OXXA E-Nature-Thermo Cut D 52-850, 10


Article number 0Y738920
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Packed per 1

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk No
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk Yes
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa
Model E-Nature-Thermo Cut D

Article numbers

Article number 0Y738920
EAN 8718249070877
UBB 500573931960
UNSPSC 46180000
Manufacturer article nr  15285010
Do not close this page. This message will disappear, when the page is fully loaded.