text.skipToContent text.skipToNavigation

OXXA E-Mission-Flex 52-200, black/grs, 10


Article number 0Q975155
Colour Other
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 1

Specifications

Colour Other
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model E-Mission-Flex

Article numbers

Article number 0Q975155
EAN 8718249070570
UBB 500573831897
UNSPSC 46180000
Manufacturer article nr  15220010
Do not close this page. This message will disappear, when the page is fully loaded.