text.skipToContent text.skipToNavigation

OXXA Culma 8210


Article number 2K553769
Design Twin lens spectacles
Weight 27
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 27
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Multi-coloured
Model Culma

Article numbers

Article number 2K553769
EAN 8718249068973
UBB 500581442000
UNSPSC 46180000
Manufacturer article nr  77821000
Do not close this page. This message will disappear, when the page is fully loaded.