text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

OXXA Basic SPLITL Gloves A-KWAL CE 11


Article number 2N924581
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Cow skin
Material Leather
Type of closure Pull-on
Type of delivery Pair
Packed per 1

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Cow skin
Material Leather
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined Yes
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa basic
Model Worker

Article numbers

Article number 2N924581
EAN 8718249000355
UBB 500513969559
UNSPSC 46181504
Manufacturer article nr  11107011
Do not close this page. This message will disappear, when the page is fully loaded.