text.skipToContent text.skipToNavigation

OXXA Basic SAFETY GOGGLES CALDERA LENS


Article number 8G110190
Design Twin lens spectacles
Weight 24
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 24
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Other
Brand Oxxa basic
Model Vision 8060

Article numbers

Article number 8G110190
EAN 8718249065538
UBB 500708782726
UNSPSC 46180000
Manufacturer article nr  77806200
Do not close this page. This message will disappear, when the page is fully loaded.