text.skipToContent text.skipToNavigation

OXXA Basic LASHANDSCHOEN 5-VINGER SPLITL GRIJS SIZE 15


Article number 9C064214
Colour Grey
Quality class Other
Material Leather
Glove size 10
Glove size (US) XL
Safety 6/Type 3B+4/Type 5B/Y
Packed per 1

Specifications

Colour Grey
Quality class Other
Material Leather
Glove size 10
Glove size (US) XL
Safety 6/Type 3B+4/Type 5B/Y

Article numbers

Article number 9C064214
EAN 8718249012181
UBB 500513379189
UNSPSC 53102504
Manufacturer article nr  15315015
Do not close this page. This message will disappear, when the page is fully loaded.