text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

OXXA Basic Gloves HIGH5 PU-Coating 8

Article number 3M876549
Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff

Specifications

Colour Grey
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa basic
Model Protector
Safety 4542

Article numbers

Article number 3M876549
EAN 8718249004803
UBB 500513782762
UNSPSC 27110000
Manufacturer article nr  11408908
Do not close this page. This message will disappear, when the page is fully loaded.