text.skipToContent text.skipToNavigation

Oxxa Basic Cover Beard Mask Polypropylene


Article number 7Z720456
Colour White
Type of accessories/components Beard net
Material Plastic
Universal size Yes
Disposable Yes
Size (US/CA) Other
Gender Men
Packed per 1

Specifications

Colour White
Type of accessories/components Beard net
Material Plastic
Universal size Yes
Disposable Yes
Size (US/CA) Other
Gender Men
Brand OXXA Basic
Model Cover
Type Beard Mask

Article numbers

Article number 7Z720456
EAN 8718249022302
UBB 500512617126
UNSPSC 46181503
Manufacturer article nr  63207210
Do not close this page. This message will disappear, when the page is fully loaded.