text.skipToContent text.skipToNavigation

Oxxa Basic 5873 Overshoe Blue 100-Pair


Article number 3T527244
Colour Blue
Size Other
Material Plastic
Disposable Yes
Gender Unisex
Machine washable No
Brand OXXA Basic
Packed per 1

Specifications

Colour Blue
Size Other
Material Plastic
Disposable Yes
Gender Unisex
Machine washable No
Brand OXXA Basic
Commodity code 39262000
Model OXXA® Cover 5873
Type Overshoe

Article numbers

Article number 3T527244
EAN 8718249018954
UBB 500513855030
UNSPSC 46181533
Manufacturer article nr  26587300
Do not close this page. This message will disappear, when the page is fully loaded.