text.skipToContent text.skipToNavigation

OXXA Akna 8201


Article number 7X475398
Design Twin lens spectacles
Weight 22
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 22
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Other
Brand Oxxa
Model Akna

Article numbers

Article number 7X475398
EAN 8718249068959
UBB 500583328132
UNSPSC 46180000
Manufacturer article nr  77820100
Do not close this page. This message will disappear, when the page is fully loaded.