text.skipToContent text.skipToNavigation

OXXA Akna 8200


Article number 4E384031
Design Twin lens spectacles
Weight 22
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 22
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Other
Mirrored No
Antireflective glasses No
Type of venting Direct
Colour frame Colourless
Brand Oxxa
Model Akna

Article numbers

Article number 4E384031
EAN 8718249068942
UBB 500582028592
UNSPSC 46180000
Manufacturer article nr  77820000
Do not close this page. This message will disappear, when the page is fully loaded.