text.skipToContent text.skipToNavigation

OSBORN Wire brushes M200MM WIRE T0.3MM


Article number 3E079839
Design Brush head
Max. number of revolutions (1/min) 4500
Material Stainless steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 4500
Material Stainless steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 200
Model EUPBWB023

Article numbers

Article number 3E079839
UBB 500719744277
UNSPSC 31191500
Manufacturer article nr  9902566362
Do not close this page. This message will disappear, when the page is fully loaded.