text.skipToContent text.skipToNavigation

Osborn Rotary brush 502343 30X12


Article number S3055.502.343
Design Brush head
Max. number of revolutions (1/min) 20000
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand OSBORN
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 20000
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand OSBORN

Article numbers

Article number S3055.502.343
EAN 4060246007054
UBB 500504758599
UNSPSC 27111907
Manufacturer article nr  0002502343
Do not close this page. This message will disappear, when the page is fully loaded.