text.skipToContent text.skipToNavigation

OSBORN osb round brush st m178mm wire t0.3mm


Artikelnummer 3C964580
Design Brush head
Max. number of revolutions (1/min) 6000
Material Steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Verpakt per 1

Specificaties

Design Brush head
Max. number of revolutions (1/min) 6000
Material Steel
Pin connection No
Suitable for drilling machines No
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 178
Brand Osborn
Commodity code 96035000
Model EUPBWB023

Artikelnummers

Artikelnummer 3C964580
UBB 500719743931
UNSPSC 31191500
Fabrikant artikelnummer 9902554162
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.