text.skipToContent text.skipToNavigation

OSBORN osb end brush va m23mm wire t0.26mm


Article number 7O302553
Design Straight
Max. number of revolutions (1/min) 20000
Material Stainless steel
Pin connection Yes
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Packed per 1

Specifications

Design Straight
Max. number of revolutions (1/min) 20000
Material Stainless steel
Pin connection Yes
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 23
Model EUPBEB007

Article numbers

Article number 7O302553
UBB 500719744764
UNSPSC 31191500
Manufacturer article nr  9906030334
Do not close this page. This message will disappear, when the page is fully loaded.