text.skipToContent text.skipToNavigation

OSBORN osb end brush st m10mm wire t0.3mm


Article number 3I400369
Design Straight
Max. number of revolutions (1/min) 20000
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Packed per 1

Specifications

Design Straight
Max. number of revolutions (1/min) 20000
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 10
Commodity code 96035000
Model EUPBEB001

Article numbers

Article number 3I400369
UBB 500719234659
UNSPSC 31191500
Manufacturer article nr  0003509161
Do not close this page. This message will disappear, when the page is fully loaded.