text.skipToContent text.skipToNavigation

Osborn Busby-end brush 17MM 6MMSTIFT


End Brush D17 shank 6 crimped brass coated steel wire 0,30 T25 Do-It-Yourself / max. RPM 4.500 packing unit: 12 pieces

Article number S3537.509.062
Design Straight
Surface protection Brass-plated
Max. number of revolutions (1/min) 4500
Material Steel
Pin connection Yes
Packed per 1

Specifications

Design Straight
Surface protection Brass-plated
Max. number of revolutions (1/min) 4500
Material Steel
Pin connection Yes
Brush diameter (mm) 17
Brand OSBORN

Description

End Brush D17 shank 6 crimped brass coated steel wire 0,30 T25 Do-It-Yourself / max. RPM 4.500 packing unit: 12 pieces

Article numbers

Article number S3537.509.062
EAN 4013349101396
UBB 500503466889
UNSPSC 27111907
Manufacturer article nr  0008509062
Do not close this page. This message will disappear, when the page is fully loaded.