text.skipToContent text.skipToNavigation

Orion Adapter BSP 1/4 48500 1/8BU

Article number 57250.048.500
Shape Plug (male)
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Other
Size of threaded connection (inch) 1/8 inch
With valve No

Specifications

Shape Plug (male)
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Other
Size of threaded connection (inch) 1/8 inch
With valve No
Self-venting No
Designed as a partition coupling No
Brand Orion

Article numbers

Article number 57250.048.500
EAN 8711768305031
UBB 240233031428
UNSPSC 27110000
Manufacturer article nr  48500
Do not close this page. This message will disappear, when the page is fully loaded.