text.skipToContent text.skipToNavigation

Orion Adapter BSP 1/2 48590 1/2BU

Article number 57255.048.590
Shape Plug (male)
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Other
Size of threaded connection (inch) 1/2 inch
With valve No

Specifications

Shape Plug (male)
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection Other
Size of threaded connection (inch) 1/2 inch
With valve No
Self-venting No
Designed as a partition coupling No
Brand ORION

Article numbers

Article number 57255.048.590
EAN 8711768305260
UBB 203870020989
UNSPSC 27110000
Manufacturer article nr  48590
Do not close this page. This message will disappear, when the page is fully loaded.