text.skipToContent text.skipToNavigation

Optima Wheel brush K200O030VD 200X0,30


Article number Q1228.200.035
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 200
Brand Optima
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 200
Brand Optima

Article numbers

Article number Q1228.200.035
EAN 8595129315101
UBB 500575239826
UNSPSC 27111907
Manufacturer article nr  K200O030VD
Do not close this page. This message will disappear, when the page is fully loaded.