text.skipToContent text.skipToNavigation

Optima Wheel brush K115O050CZ 115X0,50


Article number Q1227.115.050
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 115
Brand Optima
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 115
Brand Optima

Article numbers

Article number Q1227.115.050
EAN 8595129315149
UBB 500575239255
UNSPSC 27111907
Manufacturer article nr  K115O050CZ
Do not close this page. This message will disappear, when the page is fully loaded.