text.skipToContent text.skipToNavigation

Optima HSS-R drill 8,20MM


Article number 2O010686
Diameter drill (mm)
Shaft diameter (mm) 8.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 8.2
Shaft diameter (mm) 8.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 2O010686
EAN 8595129304563
UBB 500681238068
UNSPSC 31191500
Manufacturer article nr  V-0820
Do not close this page. This message will disappear, when the page is fully loaded.