text.skipToContent text.skipToNavigation

Optima HSS-R drill 12,20MM


Article number 0P802395
Diameter drill (mm)
Shaft diameter (mm) 12.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 12.2
Shaft diameter (mm) 12.2
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 0P802395
EAN 8595129342169
UBB 500681246061
UNSPSC 31191500
Manufacturer article nr  V-1220
Do not close this page. This message will disappear, when the page is fully loaded.